Beli cooler oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Metalwork Reducer Para M/F Fitting Series A4/Z (Sambungan Reduksi)
    Mulai

    Rp26.900

    Metalwork Reducer Para M/F Fitting Series A4/Z (Sambungan Reduksi)
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting A4/Z Reducer Female Cylindrical
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Standard Fitting \"A\" Series
    • Thread Type: Cylindrical Gas
  2. Daikin Oil Cooler (Pendingin Oli)
    Mulai

    Rp4.299.900

    Daikin Oil Cooler (Pendingin Oli)
    Deskripsi:
    -An oil cooler for cooling the pump drain of a hydraulic unit.
  3. SUR R Transmission Connector and Repair Accessories
    Mulai

    Rp3.699.900

    SUR R Transmission Connector and Repair Accessories
    atribut:
    • UNSPSC: 27121701
    • For Use With (inch): 5/16 and 3/8 Transmission Oil Cooler Lines; 52HJ26
    • Length (ft): 25
    • Material: Silicone
    • Temperature Range (°F): -65 to 350
    • Type: Automotive
  4. Titan Autoparts Oil Cooler Element
    Mulai

    Rp749.900

    Titan Autoparts Oil Cooler Element
    Deskripsi:
    Element Oli Cooler 6D14/15/16 4 Layers + Baut
  5. KITACO Oil Cooler Hose
    Mulai

    Rp279.900

    KITACO Oil Cooler Hose
    Deskripsi:
    Repair parts for Kitaco oil cooler
    atribut:
    • Outer Diameter (mm): 12.6
    • Inner Diameter (mm): 6.2
    • Length (cm): 100
    • Suitable For: Kitako Repair Parts
  6. Taisei Kogyo Heat Exchanger
    Mulai

    Rp14.999.900

    Taisei Kogyo Heat Exchanger
    Deskripsi:
    Fixed tube plate type makes cleaning the tube side easy. Ideal for use in locations where there is little oil contamination, but cooling water has a lot of contamination, and the tube side is often cleaned.Compact yet high performance design using manufacturer's Φ9/28 low fin tube.Three types of models can be selected for each size depending on the oil flow rate.
    atribut:
    • Oil Flow Rate: Usually
    • Body Diameter (Φmm): 76.3(65A)
    • Pipe diameter (Φmm): Cooling Pipe 9 Low Fin Tube
    • Maximum Working Pressure (MPa): 1
    • Material: (Cooling Pipe) C1220T
    • Compatible Fluid: (Shell side) General Hydraulic Oil, (Tube Side) Fresh Water
    • Cooling Area (m²): 1.1
    • Scramble: (Shell Side) Rc Screw-in Type, (Tube Side) Rc Screw-in Type
    • Type: Fixed Tube Plate Type
  7. YUKEN Piston Pump ARL1 Type
    Mulai

    Rp8.999.900

    YUKEN Piston Pump ARL1 Type
    atribut:
    • Direction of Rotation: Clockwise
    • Control Type: Pressure Compensator Type
    • Design Number: 10
    • Maximum Operating Pressure (MPa): 7
    • Minimum Adjustment Pressure (MPa): 12
    • Minimum-Maximum Shaft Speed Range (rpm): 600-1800
    • Mounting: Flange Mtg.
  8. Sharp Air Cooler
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  9. Metalwork Pneumatic Coupling
    Mulai

    Rp1.399.900

    Metalwork Pneumatic Coupling
    Deskripsi:
    BASIC series valve electro-pneumatic couplings monostable with mechanical spring
    atribut:
    • Type: Electro-pneumatic
    • Functional Denomination: Valves
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Protection Degree: IP 65
    • Thread Type: Cylindrical Gas
  10. BOTH-WELL Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    BOTH-WELL Bushing
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  11. Metalwork Fitting Pneumatic Male Stud (Sambungan Lurus)
    Mulai

    Rp93.900

    Metalwork Fitting Pneumatic Male Stud (Sambungan Lurus)
    Deskripsi:
    Miniaturized automatic Fitting RL1 Ø12 coupling 3/8
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting Male Straight
    • Max Input Pressure (bar): 016
    • Min Input Pressure (bar): -0.99
    • Maximum Temperature (°C): 80
    • Minimum Temperature (°C): -20
    • Products Series: Automatic Fitting \"R\" Series
    • Push-in Fitting For Pipe (Ø): 12
    • Thread Type: Cylindrical Gas
  12. ESCO Copper Tube (Pipa Tembaga)
    Mulai

    Rp779.900

    ESCO Copper Tube (Pipa Tembaga)
    Deskripsi:
    Straight pipe. Used for general piping and processing.
    atribut:
    • Overall Length (m): 2
    • Standard: Copper tube: C1220T
    • Wall Thickness (mm): 1
  13. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp389.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  14. MC Capasitor Capacitor Fan (Kapasitor Kipas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    MC Capasitor Capacitor Fan (Kapasitor Kipas)
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V AC): 450/500
  15. Metalwork Pneumatic Valve
    Mulai

    Rp1.599.900

    Metalwork Pneumatic Valve
    Deskripsi:
    Valve series Namur electro-pneumatic bistable
    atribut:
    • Minimum Temperature (°C): -10
  16. Metalwork Reducer Taper Male Female Fitting Series A4 (Sambungan Reduksi)
    Mulai

    Rp50.900

    Metalwork Reducer Taper Male Female Fitting Series A4 (Sambungan Reduksi)
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting A4 Reducer Female Conical
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Standard Fitting \"A\" Series
    • Thread Type: Cylindrical Gas
  17. Metalwork Reducer Taper Fitting Series A4 (Sambungan Reduksi)
    Mulai

    Rp27.900

    Metalwork Reducer Taper Fitting Series A4 (Sambungan Reduksi)
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting A4 Reducer Female Conical
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Standard Fitting \"A\" Series
    • Thread Type: Cylindrical Gas
  18. Brassco Copper Tube ASTM B280 (Pipa Tembaga)
    Mulai

    Rp219.900

  19. Kembla Copper Tube (Pipa Tembaga)
    Mulai

    Rp739.900

    Kembla Copper Tube (Pipa Tembaga)
    atribut:
    • Length (m/roll): 15
Daftar Harga cooler oil Terbaru October 2026
Metalwork Reducer Para M/F Fitting Series A4/Z (Sambungan Reduksi)Rp26.900
Daikin Oil Cooler (Pendingin Oli)Rp4.299.900
SUR R Transmission Connector and Repair AccessoriesRp3.699.900
Titan Autoparts Oil Cooler ElementRp749.900
KITACO Oil Cooler HoseRp279.900
Taisei Kogyo Heat ExchangerRp14.999.900
YUKEN Piston Pump ARL1 TypeRp8.999.900
Sharp Air CoolerRp1.099.900
SMC Fixed Tube Plate Type Oil Cooler Water-cooled Iron Grain Type HOWFRp9.199.900
Metalwork Pneumatic CouplingRp1.399.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait